Sioux Chief
FinishLine™ 2 in. Hub PVC Rough-In Floor Drain
Part #S83325PF | Item #4100618 | Manufacturer Part #833-25PF
$33.73
EACH
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 27
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter, ABS clamping collar and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
Documents
Specifications
ASME Specifications: ASME A112.6.3-2001
Adjustable: Yes
Application: Commercial
Collection: FinishLine™
Drain Base Height: 7 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Fits Pipe Size: 2 in
IAPMO Listed: No
Outlet Type: Hub
Schedule Class: 40
Trap Primer Connection: Yes
UL Listed: No