2 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
FinishLine™ 2 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 7-1/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes