Sioux Chief
FinishLine™ 2 in. No Hub Ductile Iron Floor Drain Assembly with 5-7/8 in. Square Nickel Bronze Grate and Ring and Strainer
Part #S83225DNQ | Item #4100551 | Manufacturer Part #832-25DNQ
$602.91
EACH
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
Adjustable: Yes
Collection: FinishLine™
Drain Base Height: 5-1/2 in
Drain Base Material: Ductile Iron
Fits Pipe Size: 2 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Shape: Square
Outlet Type: No Hub
Trap Primer Connection: Yes
Width: 5-7/8 in