This product requires certification to purchase.

2 in. Hub Plastic Stainless Steel Floor Drain

Sioux Chief

FinishLine™ 2 in. Hub Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #S8322PSR
  • Item #4100511
  • Manufacturer Part #832-2PSR
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 2 in. Hub Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #S8322PSR
  • Item #4100511
  • Manufacturer Part #832-2PSR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UPC:
739236307804