2 in. Hub Plastic Stainless Steel Floor Drain
FinishLine™ 2 in. Hub Plastic Stainless Steel Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
- Vandal-resistant strainer
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- FinishLine™
- Drain Base Height:
- 7 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- NSF Certified:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- Width:
- 7 in