This product requires certification to purchase.

2 in. No-Hub Adjustable Flashing Drain

Sioux Chief

FinishLine™ 2 in. No-Hub Adjustable Flashing Drain

  • Fast #
  • Part #S83322F
  • Item #3271195
  • Manufacturer Part #833-22F
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 2 in. No-Hub Adjustable Flashing Drain

  • Fast #
  • Part #S83322F
  • Item #3271195
  • Manufacturer Part #833-22F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ABS clamping collar and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • Requires Certification

Specifications

Collection:
FinishLine™
Fits Pipe Size:
2 in
IAPMO Listed:
No
Outlet Type:
No Hub
UPC:
739236374851