This product requires certification to purchase.

2 in. No Hub Cast Iron Rough-In Floor Drain

Sioux Chief

FinishLine™ 2 in. No Hub Cast Iron Rough-In Floor Drain

  • Fast #
  • Part #S833225DF
  • Item #4100495
  • Manufacturer Part #833-225DF
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 2 in. No Hub Cast Iron Rough-In Floor Drain

  • Fast #
  • Part #S833225DF
  • Item #4100495
  • Manufacturer Part #833-225DF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
7-1/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Outlet Type:
No Hub
Trap Primer Connection:
Yes
UL Listed:
No
UPC:
739236381903