FinishLine™ 2 x 3 in. Hub Plastic Floor Drain

Part #S83225PF  |  Item #3631054  |  Manufacturer Part #832-25PF

$16.76 EACH

Fits Pipe Size:

2 in x 3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
  • Pallet: 420
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

Adjustable: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Collection: FinishLine™

Drain Base Height: 5-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Fits Pipe Size: 2 in x 3 in

Grate Shape: Round

NSF Certified: No

Outlet Type: Hub

Trap Primer Connection: Yes