2 x 3 in. Hub Plastic Nickel Bronze Floor Drain
FinishLine™ 2 x 3 in. Hub Plastic Nickel Bronze Floor Drain
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 5-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in x 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes