Sioux Chief
FinishLine™ 3 - 4 in. Hub Plastic Nickel Bronze Floor Drain
Part #S83235ANR | Item #3631129 | Manufacturer Part #832-35ANR
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- ABS base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
ASME Specifications: ASME A112.6.3-2001
Adjustable: Yes
Collection: FinishLine™
Construction: Non-Membrane
Drain Base Height: 5-1/2 in
Drain Base Material: Plastic
Drain Base Material Type: ABS
Drain Grate Material: Stainless Steel
Fits Pipe Size: 3 in - 4 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Diameter: 5-1/2 in
Grate Shape: Round
Outlet Type: Hub
Trap Primer Connection: Yes