FinishLine™ 3 in. No Hub Cast Iron Floor Drain Assembly with Square Nickel Bronze Grate and Ring and Strainer

Part #S833235DNQ  |  Item #4112168  |  Manufacturer Part #833-235DNQ

$122.95 EACH

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

ASME Specifications: ASME A112.6.3 2001

Adjustable: Yes

Application: Foot Traffic

Collection: FinishLine™

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Shape: Square

IAPMO Listed: Yes

Outlet Type: No Hub

Product Type: Assembly

Trap Primer Connection: Yes

UL Listed: No

Width: 5-7/8 in