3 in. No Hub Cast Iron Rough-In Floor Drain
FinishLine™ 3 in. No Hub Cast Iron Rough-In Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- FinishLine™
- Drain Base Height:
- 7-1/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No