This product requires certification to purchase.

3 in. No Hub Floor Drain Fixture with 5-1/2 in. Nickel Bronze Grate and Ring and Strainer

Sioux Chief

FinishLine™ 3 in. No Hub Floor Drain Fixture with 5-1/2 in. Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8323DHNQ
  • Item #4112257
  • Manufacturer Part #832-3DHNQ
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 3 in. No Hub Floor Drain Fixture with 5-1/2 in. Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8323DHNQ
  • Item #4112257
  • Manufacturer Part #832-3DHNQ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
7-5/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
Push On
Trap Primer Connection:
Yes
UPC:
739236381514