FinishLine™ 3 in. Push Joint Ductile Iron Nickel Bronze Floor Drain

Part #S83263DNR  |  Item #3631076  |  Manufacturer Part #832-63DNR

$583.77 EACH

Fits Pipe Size:

3 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 80
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas

Specifications

Adjustable: Yes

Collection: FinishLine™

Drain Base Height: 6-7/8 in

Drain Base Material: Ductile Iron

Fits Pipe Size: 3 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 6-1/2 in

Grate Shape: Round

Outlet Type: Push On

Trap Primer Connection: Yes