This product requires certification to purchase.

3 in. Push Joint Ductile Iron Stainless Steel Floor Drain

Sioux Chief

FinishLine™ 3 in. Push Joint Ductile Iron Stainless Steel Floor Drain

  • Fast #
  • Part #S8323DHSR
  • Item #4112132
  • Manufacturer Part #832-3DHSR
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 3 in. Push Joint Ductile Iron Stainless Steel Floor Drain

  • Fast #
  • Part #S8323DHSR
  • Item #4112132
  • Manufacturer Part #832-3DHSR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
3 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UPC:
739236381637