This product requires certification to purchase.

3 in. Hub Plastic Floor Drain

Sioux Chief

FinishLine™ 3 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S83236AF
  • Item #3145326
  • Manufacturer Part #832-36AF
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 3 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S83236AF
  • Item #3145326
  • Manufacturer Part #832-36AF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • ABS base adapter with ABS coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Made in the USA
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
3 in
Grate Shape:
Round
Outlet Type:
Hub
Trap Primer Connection:
Yes
UPC:
739236374677