3 in. No-Hub Adjustable Flashing Drain with Nickel Bronze Square Ring and Strainer and 6-1/2 in. Top
FinishLine™ 3 in. No-Hub Adjustable Flashing Drain with Nickel Bronze Square Ring and Strainer and 6-1/2 in. Top
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 8-1/4 in
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 739236376213