This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

Sioux Chief

FinishLine™ 3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S833235DNR
  • Item #4100661
  • Manufacturer Part #833-235DNR
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 3 in. No Hub Cast Iron Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S833235DNR
  • Item #4100661
  • Manufacturer Part #833-235DNR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
7-1/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
No Hub
Trap Primer Connection:
Yes
UPC:
739236382061