This product requires certification to purchase.

3 in. Push Joint Cast Iron Nickel Bronze Floor Drain

Sioux Chief

FinishLine™ 3 in. Push Joint Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S83363DNR
  • Item #3270584
  • Manufacturer Part #833-63DNR
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 3 in. Push Joint Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S83363DNR
  • Item #3270584
  • Manufacturer Part #833-63DNR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • Cast iron base adapter with flexible push-joint gasket, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Drain Base Height:
7-5/8
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6-1/2
Grate Shape:
Round
Outlet Type:
Push On
Trap Primer Connection:
Yes
UPC:
739236376343