Sioux Chief
FinishLine™ 3 x 4 in. Hub Plastic Nickel Bronze Floor Drain
Part #S83235PNQ | Item #3631005 | Manufacturer Part #832-35PNQ
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 80
How to get it:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
Documents
Specifications
Adjustable: Yes
Application: Commercial
CARB OTC LEED Compliant: No
Collection: FinishLine™
Drain Base Height: 5-1/2 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Fits Pipe Size: 3 in x 4 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Shape: Square
NSF Certified: No
Outlet Type: Hub
Trap Primer Connection: Yes
Width: 5-7/8 in