3 x 4 in. Hub PVC Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 3 x 4 in. Hub PVC Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 3 in - 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes
- UPC:
- 739236307859