4 in. Finish Head Round Ring and Strainer
FinishLine™ 4 in. Finish Head Round Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- ABS head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
Specifications
- Adjustable:
- No
- Collection:
- FinishLine™
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Round
- IAPMO Listed:
- No
- UPC:
- 739236378170