This product requires certification to purchase.

4 in. Hub Plastic Floor Drain

Sioux Chief

FinishLine™ 4 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8334AF
  • Item #3145331
  • Manufacturer Part #833-4AF
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 4 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8334AF
  • Item #3145331
  • Manufacturer Part #833-4AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • ABS base adapter, clamping collar and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
3-1/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
301
Fits Pipe Size:
4 in
Outlet Type:
Hub
Trap Primer Connection:
Yes
UPC:
739236375162