FinishLine™ 4 in. Hub PVC Cleanout Assembly with 6-1/2 in. Round Tenzalloy Ring and Cover

Part #S8344PTRV  |  Item #4291472  |  Manufacturer Part #834-4PTRV

$63.88 EACH

Fits Pipe Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable AFTER the pour
  • Medium-duty nickel bronze and stainless steel covers

Specifications

ASME Specifications: ASME A112.36.2M 2002

Adjustable: Yes

Application: Light Duty

Collection: FinishLine™

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 6-1/2 in

Fits Pipe Size: 4 in

IAPMO Listed: No

Outlet Type: Hub

Plug Diameter: 3-1/2 in

Product Type: Assembly

Schedule Class: 40