4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 4 in. Hub PVC Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- Width:
- 7 in