4 in. No Hub Ductile Iron Floor Drain Fixture with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 4 in. No Hub Ductile Iron Floor Drain Fixture with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish drain fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Square
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes
- UPC:
- 739236381712