4 in. No Hub Ductile Iron Floor Drain
FinishLine™ 4 in. No Hub Ductile Iron Floor Drain
Frequently Purchased Together
Product Details
- Ductile iron base adapter, coring sleeve and head adapter. Poly coring plug
- Ductile iron ring/strainer for use in heavy-duty traffic areas
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes