This product requires certification to purchase.

4 in. Hub Plastic Floor Drain

Sioux Chief

FinishLine™ 4 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8324AF
  • Item #3145319
  • Manufacturer Part #832-4AF
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 4 in. Hub Plastic Floor Drain

  • Fast #
  • Part #S8324AF
  • Item #3145319
  • Manufacturer Part #832-4AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-1/2 in
Fits Pipe Size
4 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Collection
FinishLine™
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
ABS
Drain Grate Material
Stainless Steel
Grate Shape
Round
Outlet Type
Hub
Warranty & Product Information
ASME
ASME A112.6.3-2001
UPC
739236374660