4 in. Inside Caulk Plastic Stainless Steel Cleanout
FinishLine™ 4 in. Inside Caulk Plastic Stainless Steel Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
- ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
- For use in pedestrian traffic areas
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 4 in
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Length:
- 6-5/8 in
- Material:
- Plastic, Stainless Steel
- Outlet Type:
- Inside Caulk
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236307224