This product requires certification to purchase.

4 in. Nickel Funnel in Nickel Bronze

Sioux Chief

FinishLine™ 4 in. Nickel Funnel in Nickel Bronze

  • Fast #
  • Part #S863FN
  • Item #1687426
  • Manufacturer Part #863-FN
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 4 in. Nickel Funnel in Nickel Bronze

  • Fast #
  • Part #S863FN
  • Item #1687426
  • Manufacturer Part #863-FN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to prevent splashing and direct waste into floor drain
  • Vandal-resistant installation
  • Screws included
  • Requires Certification

Specifications

Collection:
FinishLine™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
4 in
Drain Component Type:
Condensate Funnel
Material:
Nickel
Trim Ring:
No
UPC:
739236351128