This product requires certification to purchase.

4 in. No Hub Ductile Iron Nickel Bronze Floor Drain

Sioux Chief

FinishLine™ 4 in. No Hub Ductile Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S8324DHNQ
  • Item #3270407
  • Manufacturer Part #832-4DHNQ
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 4 in. No Hub Ductile Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #S8324DHNQ
  • Item #3270407
  • Manufacturer Part #832-4DHNQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finish drain fixture for use with FinishLine Rough-in fixtures
  • Ductile iron head adapter with heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
No Hub
Trap Primer Connection:
Yes
UPC:
739236376107