4 in. Push On Ductile Iron Cleanout
FinishLine™ 4 in. Push On Ductile Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter with polypro cleanout plug and flexible push-joint gasket, ductile iron coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
Specifications
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- Outlet Type:
- Push On
- Plug Diameter:
- 6 in
- Plug Included:
- No
- UPC:
- 739236306913