6 in. No Hub Ductile Iron Cleanout
FinishLine™ 6 in. No Hub Ductile Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish cleanout fixture for use with FinishLine Rough-in fixtures
- Ductile iron head adapter with heavy-duty cleanout cover for use in heavy traffic areas
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Cover Material:
- Ductile Iron
- Cover Shape:
- Round
- Drain Base Height:
- 5-3/8 in
- Drain Base Material:
- Ductile Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub x No Hub
- Fits Pipe Size:
- 6 in
- Height:
- 9-1/4 in
- IAPMO Listed:
- No
- Length:
- 5-3/8 in
- Outlet Type:
- No Hub
- Plug Included:
- No
- UPC:
- 739236380722