2 x 3 in. Hub PVC Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
FinishLine™ 832 Series 2 x 3 in. Hub PVC Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 604-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in x 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236380760