3 in. Hub Floor Drain Fixture with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
FinishLine™ 832 Series 3 in. Hub Floor Drain Fixture with 5-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236321886