4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
FinishLine™ 832 Series 4 in. No Hub Ductile Iron Floor Drain Fixture with 6-1/2 in. Round Nickel Bronze Grate and Ring and Strainer
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236322524