This product requires certification to purchase.

4 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

Sioux Chief

FinishLine™ 832 Series 4 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83264DSR
  • Item #4100578
  • Manufacturer Part #832-64DSR
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 832 Series 4 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83264DSR
  • Item #4100578
  • Manufacturer Part #832-64DSR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
FinishLine™ 832 Series
Drain Base Height:
4-1/2 in
Drain Base Material:
Ductile Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
4 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UL Listed:
No
UPC:
739236381897