6 in. No Hub Ductile Iron Rough-In Floor Drain
FinishLine™ 832 Series 6 in. No Hub Ductile Iron Rough-In Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Ductile Iron
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236310057