2 in. No Hub Cast Iron Floor Drain
FinishLine™ 833 Series 2 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 134-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable after the pour
- Includes clamping collar, coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 833 Series
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236380234