This product requires certification to purchase.

2 in. Push Joint Cast Iron Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

Sioux Chief

FinishLine™ 833 Series 2 in. Push Joint Cast Iron Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S833625DSQ
  • Item #4112180
  • Manufacturer Part #833-625DSQ
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 833 Series 2 in. Push Joint Cast Iron Floor Drain Assembly with 5-7/8 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S833625DSQ
  • Item #4112180
  • Manufacturer Part #833-625DSQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
FinishLine™ 833 Series
Drain Base Height:
4
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UL Listed:
No
UPC:
739236382573