This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain Assembly with 8-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

Sioux Chief

FinishLine™ 833 Series 3 in. No Hub Cast Iron Floor Drain Assembly with 8-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83323SQ
  • Item #4112117
  • Manufacturer Part #833-23SQ
5 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 833 Series 3 in. No Hub Cast Iron Floor Drain Assembly with 8-1/2 in. Square 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83323SQ
  • Item #4112117
  • Manufacturer Part #833-23SQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
FinishLine™ 833 Series
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
3 in
Grate Shape:
Square
IAPMO Listed:
Yes
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UL Listed:
No
UPC:
739236382160