4 in. No Hub Cast Iron Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 833 Series 4 in. No Hub Cast Iron Floor Drain Assembly with 7 in. Square 304 Stainless Steel Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 833 Series
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236382207