This product requires certification to purchase.

3 in. No Hub 304 Stainless Steel Rough-In Cleanout

Sioux Chief

FinishLine™ 834 Series 3 in. No Hub 304 Stainless Steel Rough-In Cleanout

  • Fast #
  • Part #S8343SF
  • Item #4826845
  • Manufacturer Part #834-3SF
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

FinishLine™ 834 Series 3 in. No Hub 304 Stainless Steel Rough-In Cleanout

  • Fast #
  • Part #S8343SF
  • Item #4826845
  • Manufacturer Part #834-3SF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
Yes
Collection:
FinishLine™ 834 Series
Cover Material:
Stainless Steel
Cover Material Type:
304
Cover Shape:
Round
Drain Base Height:
4-1/2 in
Drain Base Material Type:
304
Drain Base Width:
6-1/2 in
Fits Pipe Size:
3 in
IAPMO Listed:
No
Outlet Type:
No Hub
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Rough-in
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236307095