4 in. Push Joint Ductile Iron Cleanout Assembly with 6-5/8 in. Square Stainless Steel Cover
FinishLine™ 834 Series 4 in. Push Joint Ductile Iron Cleanout Assembly with 6-5/8 in. Square Stainless Steel Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- FinishLine™ 834 Series
- Cover Material:
- Stainless Steel
- Cover Material Type:
- 304
- Cover Shape:
- Square
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Product Type:
- Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236307354