3 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
FinishLine™ 832 Series 3 in. Push Joint Ductile Iron Floor Drain Assembly with 6-1/2 in. Round Nickel Bronze Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236322494