3 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate and Ring and Strainer
FinishLine™ 833 Series 3 in. Push Joint Cast Iron Floor Drain Assembly with 6-1/2 in. Round Ductile Iron Grate and Ring and Strainer
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 833 Series
- Drain Base Height:
- 4
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236376329