Flanged Tailpiece Washer
Flanged Tailpiece Washer
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/2 in. flanged tailpiece washer
- Brady B-946 indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product
- 2 in. x 30 yds
- Yellow
Specifications
- Connection Type:
- Flanged
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece Washer
- UPC:
- 739236509383