3 in. Stainless Steel Drain Strainer in Stainless Steel
Gripper™ 3 in. Stainless Steel Drain Strainer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 6000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Gripping fingers fit snugly inside pipe keeping strainer securely in place
- Heavy-duty construction
- Corrosion resistant
Documents
Specifications
- Collection:
- Gripper™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 739236339256