1-1/2 in. ABS Double Nip Test Plug in Magenta
GripTip™ 1-1/2 in. ABS Double Nip Test Plug in Magenta
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 14000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
- Deeper glue surface ensures a good seal especially on unevenly cut pipe
- May be glued to pipe with all-purpose glue
- Durable, virgin ABS may be glued to pipe with all-purpose glue
- High-visibility models make installed plugs and caps easy to see for ensured removal
- Made in the USA
Documents
Specifications
- Application:
- Air, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Name:
- Magenta
- End Connection 1:
- Plug
- End Connections:
- Plug
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 739236305015