This product requires certification to purchase.

1-1/2 in. ABS Test Cap in White

Sioux Chief

GripTip™ 1-1/2 in. ABS Test Cap in White

  • Fast #
  • Part #S88081
  • Item #2395348
  • Manufacturer Part #880-81
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

GripTip™ 1-1/2 in. ABS Test Cap in White

  • Fast #
  • Part #S88081
  • Item #2395348
  • Manufacturer Part #880-81
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue
  • Requires Certification

Documents


Specifications

Collection:
GripTip™
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
ABS DWV
Origin:
Domestic
UPC:
739236304841